VDE Screwdriver bit socket 1/2″ in-hex 8 mm

Article no.: 6124640
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6124640
EAN / GTIN 4010886612460
Manufacturer number 6124640
L-Number L60160 5689

Description

Description:

  • With square drive according to DIN 3120 - C 12.5, ISO 1174, with ball groove
  • Tip GEDORE vanadium special steel
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • Sockets can only be combined with VDE 1989 T, VDE 1991, VDE 1993 U and VDE 4507
  • These inserts can only be combined with No. VDE 1989 T, VDE 1991, VDE 1993 U and VDE 4507

Feature:

  • 1000 V insulated: yes
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert length: 106,0 mm
  • Insert-Ø Drive: 27 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: 2-fold check tool insulation
  • Total length [mm]: 106 mm
  • Total width [mm]: 27 mm
  • VDE certified: yes
  • Weight [lbs]: 0.240 lbs
  • Width across flats 1 [mm]: 8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart