VDE Reversible ratchet 1/2″

Article no.: 6123910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 6123910
    EAN / GTIN 4010886612392
    Manufacturer number 6123910
    L-Number L60160 3485

    Description

    Description:

    • Sockets held absolutely securely by push-button lock with ball in the square drive
    • Direction changed by 2 push-buttons, marked R and L, on the shaft
    • Return angle 10 degrees
    • Square drive acc. to DIN 3120 - A 12.5, ISO 1174, chrome-vanadium steel 31CrV3
    • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900

    Feature:

    • 1000 V insulated: yes
    • Drive square [inch]: 1/2″
    • Material: Chrome-vanadium steel 31CrV3
    • Push button release: yes
    • REACH registration available: no
    • square drive [metric]: 12,5 mm
    • Swing back angle: 10 °
    • Total length [mm]: 270 mm
    • VDE certified: yes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart