VDE Socket 1/2″

Article no.: 6123400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6123400
    EAN / GTIN 4010886612347
    Manufacturer number 6123400

    Description

    Description:

    • With square drive according to DIN 3120 - C 12.5, ISO 1174
    • GEDORE vanadium steel 31CrV3
    • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
    • 16 - 18 mm insulation overhang
    • Sizes 27, 30 and 32: diameter d1 is not standardised
    • The diameter d1 for the dimensions 27, 30 and 32 is not standardized

    Feature:

    • 1000 V insulated: yes
    • Drive adaptor, square [imperial]: 1/2″
    • Drive adaptor, square [metric]: 12,5 mm
    • Fuse: Ball catch groove
    • Insert length: 57,5 mm
    • Insert Ø 1: 34,5 mm
    • Insertion Ø 2: 27,0 mm
    • Material: Chrome-vanadium steel 31CrV3
    • REACH registration available: no
    • Surface: 2-fold check tool insulation, VDE insulated up to 1000 V
    • Total length [mm]: 57,5 mm
    • Total width [mm]: 34,5 mm
    • VDE certified: yes
    • Width across flats 1 [mm]: 22

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart