• The item cannot be ordered due to missing prices.

Small double open ended spanner 5 mm

Article no.: 612200 5
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 5 mm
    Spanner length L 78 mm
    maximum jaw width b1 12.6 mm
    maximum jaw height h 2 mm
    Jaw position 1 15 degrees
    Jaw position 2 75 degrees
    Material Chrome alloy steel
    Surface non-flaking chrome-plated over nickel
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 612200 5
    EAN / GTIN 4018754018567
    Manufacturer number 40060505

    Description

    Version:

    With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

    Application:

    Especially for fitting work in the most restricted places.

    Material:

    Chrome alloy steel; non-flaking, chrome-plated over nickel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart