Screwdriver bit socket 1/4″ TX T10

Article no.: 6120220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6120220
EAN / GTIN 4010886612026
Manufacturer number 6120220

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
  • Swivel angle approx. 15-20°
  • Optimum transfer of power, also at places which are difficult of access
  • Chrome-vanadium steel

Feature:

  • Output size TX (interior): T10
  • Output size TX (interior) [mm]: 2,74 mm
  • Drive mount, square [metric]: 6,3 mm
  • Drive mount, square [inch]: 1/4″
  • Insert length: 30,5 mm
  • Insert Ø drive: 12 mm
  • Total length [mm]: 37 mm
  • Overall swing angle: 15 - 20°

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart