VDE Hacksaw

Article no.: 6120060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bow saw

Identification numbers & Classifications

Article number 6120060
EAN / GTIN 4010886612002
Manufacturer number 6120060

Description

Description:

  • Insulated handle up to 1000 V
  • Suitable up to 1000 V

Feature:

  • 1000 V insulated: yes
  • Blade length: 148 mm
  • Handle material: insulated up to 1000 V
  • REACH registration available: no
  • Saw blade can be used on both sides: no
  • suitable for: Pin saw blades 148 mm
  • Total length [mm]: 265 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart