Double box-end wrench ∙ open ∙ Outside 12-point profile ∙ Size 24 x 27 mm

Article no.: 612-24X27
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 612-24X27
EAN / GTIN 4000896025183
Manufacturer number 612-24X27
L-Number L60140 1288

Description

Description:

  • For tube connections, union nuts and male fittings for pipes
  • Heads angled at 15°
  • Jaw opening 15° slotted
  • Shank with sturdy HAZET double-T-profile
Note: For wrenches for working on brake lines see HAZET 612N
  • Surface: chrome-plated
  • DIN 3118
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 24 x 27 mm
  • Dimensions / length: 260 mm
  • Net weight: 0.51 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart