Gauge Block, Metric, with JCSS Cert., ISO, Grade 0, Steel, 0,81mm

Article no.: 611922-026
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 611922-026
Manufacturer number 611922-026

Description

Description:

  • This Grade 0 Gauge Block with JCSS Certificate offers you the following benefits: Outstanding dimensional stability: Mitutoyo steel gauge blocks are made exclusively from artificially aged material.
  • High gauge reliability: The gauge blocks can be used as a standard for a long time due to their high dimensional stability.
  • The maximum permitted length changes to gauge blocks over a year are defined in EN ISO 3650.
  • Mitutoyo high-quality gauge blocks easily meet these and all other requirements.
  • Steel gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them.
  • Mitutoyo steel gauge blocks have top-quality surfaces, guaranteeing high wringing force.

Feature:

  • Length: 0.81 mm
  • Accuracy: EN ISO 3650
  • Delivered: In a foamed material
  • Inch-Metric: Metric
  • Material: Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart