{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 0.81 mm | |
Tolerance class | 0 | |
Material | Stahl | |
Type of product | Gauge block |
Article number | 611922-021 | |
EAN / GTIN | 4946368295459 | |
Manufacturer number | 611922-021 | |
L-Number | L40010 12223 |