{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 175 mm | |
Tolerance class | 1 | |
Material | Stahl | |
Type of product | Gauge block |
Article number |
611804-031
Copy |
|
EAN / GTIN |
4946368281131
Copy |
|
Manufacturer number |
611804-031
Copy |
|
Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |