{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 1.25 mm | |
Tolerance class | 1 | |
Material | Stahl | |
Type of product | Gauge block |
Article number | 611585-031 | |
EAN / GTIN | 4946368249001 | |
Manufacturer number | 611585-031 | |
L-Number | L40010 2840 |