Singlepoint dresser 10x90 mm ED10ST

Article no.: 611499
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 611499
EAN / GTIN 9003176114992
Manufacturer number 611499

Description

Description:

The Tyrolit single-grain, multi-grain and multi-grain diamond dressers are ideal for dressing all aluminium oxide and silicon carbide wheels. Multi-grain and multi-grain diamond dressers are often used for surface and external cylindrical grinding wheels. Large and wide wheels require a higher carat number to reduce diamond wear. Single-grain dressers are graded according to diamond size. Multi-grain and multi-grain diamond dressers therefore have a higher carat content.

Feature:

  • Form: 50EA-H SINGLEPOINT DRESSER
  • Specification : ED 10 ST
  • Dimension (D/B x T): 10 x 90 mm
  • Diameter: 10 mm
  • Thickness: 90 mm
  • Grain size: 10

Advantage:

  • Low wear
  • Short dressing time

Application:

  • For dressing all aluminium oxide and silicon carbide wheels

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart