Gauge Block, Inch, Inspection Cert. BS, Grade 1, Steel, 0,6″

Article no.: 611196-131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Gauge block

    Identification numbers & Classifications

    Article number 611196-131
    EAN / GTIN 4946368232799
    Manufacturer number 611196-131
    L-Number L40010 15087

    Description

    Description:

    This Grade 1 Gauge Block with Inspection Certificate offers you the following benefits: Outstanding dimensional stability: Mitutoyo steel gauge blocks are made exclusively from artificially aged material. High gauge reliability: The gauge blocks can be used as a standard for a long time due to their high dimensional stability. The maximum permitted length changes to gauge blocks over a year are defined in EN ISO 3650. Mitutoyo high-quality gauge blocks easily meet these and all other requirements. Steel gauge blocks are excellent for use as a standard because of the low measurement uncertainty that can be achieved when using them. Mitutoyo steel gauge blocks have top-quality surfaces, guaranteeing high wringing force.

    Feature:

    Inch/Metric: Inch
    Scope of delivery: In a foam padding insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart