PHT 6-350 / 10 µm pick-up

Article no.: 6111527
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface measurement tool

Identification numbers & Classifications

Article number 6111527
EAN / GTIN 4059192056131
Manufacturer number 6111527
L-Number L40940 7

Description

Description:

Standard probe 10 µm PHT 6-350/ 10µm
  • For flat surfaces, bores from 6 mm Ø to 17 mm depth, grooves from 3 mm width, min. workpiece length = scanning distance + 1 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Standard probe 10 µm
  • Product type: PHT 6-350/ 10µm
  • Product group name: Surface measuring devices
  • Product group name: MarSurf
  • Application: for flat surfaces, bores from; 6 mm Ø to 17 mm depth,; grooves from 3 mm width,; min. workpiece length = scanning distance + 1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart