PHT 6-350 / 5 µm pick-up

Article no.: 6111526
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface measurement tool

Identification & Classification

Article number 6111526
Copy
EAN / GTIN 4059192056124
Copy
Manufacturer number 6111526
Copy
L-Number L40080 2692
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Standard probe 5 µm PHT 6-350/ 5µm
  • For flat surfaces, bores from 6 mm Ø to 17 mm depth, grooves from 3 mm width, min. workpiece length = scanning distance + 1 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Standard probe 5 µm
  • Product type: PHT 6-350/ 5µm
  • Product group name: Surface measuring devices
  • Product group name: MarSurf
  • Application: for flat surfaces, bores from; 6 mm Ø to 17 mm depth,; grooves from 3 mm width,; min. workpiece length = scanning distance + 1 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart