PT 150 probe dual-skid for sheet metal

Article no.: 6111523
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface measurement tool

Identification numbers & Classifications

Article number 6111523
EAN / GTIN 4059192056094
Manufacturer number 6111523
L-Number L40080 2688

Description

Description:

Probe for sheet metal PT 150
  • For sheet metal and roller surfaces according to DIN EN 10049 (SEP) min. workpiece length = sensing distance + 5 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Probe for sheet metal
  • Product type: PT 150
  • Product group name: Surface measuring devices
  • Product group name: MarSurf
  • Application: for sheet metal and roller surfaces; in accordance with DIN EN 10049 (SEP); min. workpiece length = scanning distance + 5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart