PHTF 0.5-100 probe for measurements on gear teeth

Article no.: 6111522
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Surface measurement tool

    Identification numbers & Classifications

    Article number 6111522
    EAN / GTIN 4059192056087
    Manufacturer number 6111522
    L-Number L40940 1

    Description

    Description:

    • Taster for tooth flanks PHTF 0.5-100 for tooth flanks from module 0.8

    Feature:

    • Application: e.g. for tooth flanks from module 0.8
    • Calibration type: Uncalibrated
    • Product name: Styli for tooth flanks
    • Product type: PHTF 0.5-100
    • Product group name: Surface measuring devices
    • Product group name: MarSurf

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart