Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 5 – 60 Nm ∙ Accuracy: 2% ∙ 3/8 inch (10 mm) square, solid ∙ Length: 335 mm

Article no.: 6110-1CTCAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 6110-1CTCAL
EAN / GTIN 4000896192915
Manufacturer number 6110-1CTCAL
L-Number L60140 4005

Description

Description:

  • Torque wrench with DAkkS calibration certificate
  • Accuracy ± 2 % of the scale value (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • HiPer fine-tooth reversible ratchet in 6121-1CT ∙ 6122-1CT ∙ 6123-1CT (90 teeth ∙ 4° operating angle)
  • High-precision premium torque tools – for the highest demands
  • Hard chrome-plated steel tube - slim, but very sturdy and wear-resistant
  • Secure storage in safe box with display window
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • User-friendly reversible ratchet
    Service-friendly (do-it-yourself repair sets for ratchets available)
  • Integrated shift lever
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Knob for additionally locking the set value
  • Ergonomically shaped handle with collar reduces the risk of slipping-off and injury
  • Accuracy – fine scale graduation
  • 6121-1CT – 6123-1CT: shift lever with idle function – reduces risk of injury and malfunction
  • With calibration certificate and serial number
  • Surface: hard chrome plated
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 335 mm
  • Nm min-max: 5 – 60 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 0.5 Nm
  • Actuating force min.-max. kg: 1.9 – 24.7 kg
  • Number of teeth: 30 (Opening angle 12°)
  • Head Thickness a: 14.5 mm
  • Head Width b: 32 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart