Double box-end wrench ∙ Outside 12-point traction profile ∙ Size 10 x 11 mm

Article no.: 610N-10X11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 610N-10X11
EAN / GTIN 4000896024735
Manufacturer number 610N-10X11
L-Number L60140 2424

Description

Description:

  • Ergonomically shaped, heads offset
  • Shank with sturdy HAZET double-T-profile
  • Surface: chrome-plated, head polished
  • DIN 837 form B, ISO 10103
  • Made in Germany
  • Output: Outside 12-point traction profile
  • Wrench size: 10 x 11 mm
  • Dimensions / length: 125.3 mm
  • Net weight: 0.02 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart