Double box-end wrench set ∙ Outside 12-point traction profile ∙ 8-pieces ∙ 6 x 7 – 21 x 22

Article no.: 610N/8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 610N/8
EAN / GTIN 4000896024995
Manufacturer number 610N/8
L-Number L60140 1481

Description

Description:

  • Surface: chrome-plated, head polished
  • DIN 837 form B, ISO 10103
  • Made in Germany
  • Output: Outside 12-point traction profile
  • Wrench size: ∙ 6 x 7 – 21 x 22
  • Net weight: 0.44 kg
  • Number of tools: 8

Supplied with:

Double box-end wrench 610N-6X7 ∙ 610N-8X9 ∙ 610N-10X11 ∙ 610N-12X13 ∙ 610N-14X15 ∙ 610N-16X17 ∙ 610N-18X19 ∙ 610N-21X22

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart