Double box-end wrench set ∙ Outside 12-point traction profile ∙ 12-pieces ∙ 6 x 7 – 27 x 32

Article no.: 610N/12RS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 610N/12RS
EAN / GTIN 4000896024988
Manufacturer number 610N/12RS
L-Number L60140 636

Description

Description:

  • With carrying handle
  • Suitable for wall fixation
  • Plastic tool holder
  • Surface: chrome-plated, head polished
  • DIN 837 form B, ISO 10103
  • Made in Germany
  • Output: Outside 12-point traction profile
  • Wrench size: ∙ 6 x 7 – 27 x 32
  • Dimensions / length: 340 mm x 165 mm x 75 mm
  • Net weight: 2.01 kg
  • Number of tools: 12

Supplied with:

Double box-end wrench 610N-6X7 ∙ 610N-8X9 ∙ 610N-10X11 ∙ 610N-12X13 ∙ 610N-14X15 ∙ 610N-16X17 ∙ 610N-18X19 ∙ 610N-20X22 ∙ 610N-21X23 ∙ 610N-24X26 ∙ 610N-25X28 ∙ 610N-27X32

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart