uvex Full rim Safety spectacles

Article no.: 6109247
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 6109247
EAN / GTIN 4031101813981
Manufacturer number 6109247
L-Number L01660 268

Description

Description:


  • Product category: Safety spectacles
  • Product type: Safety spectacles with no optical effect
  • Frame label - area of application: W 166 F CE
  • Search colour (filter): Transparent
  • Level of protection: no
  • Search colour (filter) of lens: Clear/Purple
  • Bracket material: Plastic
  • Other markings on lens: W 1 FT CE
  • UV protection: UV380
  • Provisional standard: 55 mm
  • Provisional standard: 19 mm
  • Lens material: Polycarbonate (PC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart