Double open ended spanner set 13

Article no.: 610910 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
118 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 13
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
Surface phosphated
Type of product Spanner

Identification numbers & Classifications

Article number 610910 13
EAN / GTIN 4045197384423
Manufacturer number 610910 13

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, phosphated.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×23; 24×26; 27×32; 30×34; 36×41

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner set  13

Double open ended spanner set 13

on request
In stock
118 pieces in stock
£63.92
plus VAT at the current rate Prices plus delivery costs
on request
In stock
740 pieces in stock
£71.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
250 pieces in stock
£86.48
plus VAT at the current rate Prices plus delivery costs
Number of keys 13 13
Jaw position 1 15 15 15
Jaw position 2 15 15 15
Surface phosphated chrome-plated
Width across flats metric metric
Type of product Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart