Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 4 – 40 Nm ∙ Accuracy: 2% ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 256 mm

Article no.: 6109-2CTCAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 6109-2CTCAL
EAN / GTIN 4000896193318
Manufacturer number 6109-2CTCAL

Description

Description:

  • Torque wrench with DAkkS calibration certificate
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Especially slim design thanks to spring-loaded puller sleeve for locking the setting values
  • Accuracy ± 2 % of the scale value (6106-1CT ± 4%) (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • Application: engines, gearboxes, machinery, industry, model making
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 256 mm
  • Nm min-max: 4 – 40 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 0.4 Nm
  • Actuating force min.-max. kg: 2.0 – 21.4 kg
  • Number of teeth: 20 (Opening angle 18°)
  • Head Thickness a: 10.2 mm
  • Head Width b: 24 mm
Not according to DIN, as the maximum torque value of the square specified in the standard 6789-1:2017 is exceeded
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart