Torque wrench ∙ Torque range min-max: 4 – 40 Nm ∙ Accuracy: 2% ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 256 mm

Article no.: 6109-2CT
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 40 Nm
Overall length L 256 mm
Square drive 1/4 in
Type of product Torque Wrench

Identification & Classification

Article number 6109-2CT
Copy
EAN / GTIN 4000896080564
Copy
Manufacturer number 6109-2CT
Copy
L-Number L60140 3
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Especially slim design thanks to spring-loaded puller sleeve for locking the setting values
  • Accuracy ± 2 % of the scale value (6106-1CT ± 4%) (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • Application: engines, gearboxes, machinery, industry, model making
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 256 mm
  • Net weight: 0.4 kg
  • Nm min-max: 4 – 40 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 0.4 Nm
  • Actuating force min.-max. kg: 2.0 – 21.4 kg
  • Number of teeth: 20 (Opening angle 18°)
  • Head Thickness a: 10.2 mm
  • Head Width b: 24 mm
Not according to DIN, as the maximum torque value of the square specified in the standard 6789-1:2017 is exceeded
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart