Outdoor-Hand cart

Article no.: 6105P
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand trolley

Identification & Classification

Article number 6105P
EAN / GTIN 4017976561059
Manufacturer number 6105P
L-Number L90070 377
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Handcart for use in outdoor areas. Welded from tubular steel, hot-dip galvanized. Platform made of quintet pattern aluminium plate. Rail 180/250 mm high with strong pipe struts. Shaft can be screwed on, with safety handle and skin-friendly soft grip cover. Large wheels with glass fibre reinforced plastic rim, with puncture-proof polyurethane tyres, hubs with roller bearings. Screwed wheel attachment for easy wheel change.

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 1145
Width of usable platform (mm): 545
Total length (mm): 1825
Total width (mm): 840
Total height (mm): 811
Tyres: Polyurethane material
Wheel size (mm): 400 x 100

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart