Outdoor-Hand cart

Article no.: 6103P
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand trolley

Identification numbers & Classifications

Article number 6103P
EAN / GTIN 4017976561035
Manufacturer number 6103P
L-Number L90070 304

Description

Version:

disassembled

Description:

Handcart for use in outdoor areas. Welded from tubular steel, hot-dip galvanized. Platform made of quintet pattern aluminium plate. Rail 180/250 mm high with strong pipe struts. Shaft can be screwed on, with safety handle and skin-friendly soft grip cover. Large wheels with glass fibre reinforced plastic rim, with puncture-proof polyurethane tyres, hubs with roller bearings. Screwed wheel attachment for easy wheel change.

Feature:

Total load capacity (kg): 300
Length of usable platform (mm): 795
Width of usable platform (mm): 445
Total length (mm): 1475
Total width (mm): 682
Total height (mm): 736
Tyres: Polyurethane material
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart