Hand cart hot-dip galvanised

Article no.: 6101V
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hand trolley

    Identification numbers & Classifications

    Article number 6101V
    EAN / GTIN 4017976661018
    Manufacturer number 6101V
    L-Number L90070 274

    Description

    Version:

    disassembled

    Description:

    Light hand cart made of tubular steel, welded and galvanised. Suitable for outdoor area. Shaft can be screwed on. With Red plastic tray. Tray 90 liters content, L x W x H = 715 x 420 x 320 mm. Wheels with solid rubber tyres. Hubs with roller bearings. Flat packed for easy self assembly.

    Feature:

    Total load capacity (kg): 200
    Length of usable platform (mm): 690
    Width of usable platform (mm): 356
    Total length (mm): 1401
    Total width (mm): 581
    Total height (mm): 777
    Tyres: Solid rubber
    Wheel size (mm): 260 x 56

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart