Hand cart hot-dip galvanised

Article no.: 6101L
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6101L
EAN / GTIN 4017976161013
Manufacturer number 6101L
L-Number L90070 434
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Light hand cart made of tubular steel, welded and galvanised. Suitable for outdoor area. Shaft can be screwed on. With Red plastic tray. Tray 90 liters content, L x W x H = 715 x 420 x 320 mm. Wheels with pneumatic tyres. Hubs with roller bearings. Flat packed for easy self assembly.

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 632
Width of usable platform (mm): 332
Total length (mm): 1401
Total width (mm): 596
Total height (mm): 777
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart