Double open ended spanner, inch 16

Article no.: 610120 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Standard DIN 3110; ISO 3318
Width across flats 1 11/16 in
Width across flats 2 13/16 in
Spanner length L 235 mm
maximum jaw width b1 40 mm
maximum jaw width b2 47 mm
maximum jaw height h 7.3 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats imperial
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610120 16
EAN / GTIN 4018754019823
Manufacturer number 40433842

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart