Combination spanner UD profile 1″

Article no.: 6100460
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6100460
EAN / GTIN 4010886610046
Manufacturer number 6100460
L-Number L60160 3976

Description

Description:

  • Design to DIN 3113 Form A, ISO 3318, ISO 7738
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • Carefully forged and professionally machined
  • Slim jaw and jaw walls make this spanner lighter overall
  • Overloading indicated by deformation
  • Secure grip thanks to hollow shaft - very ergonomic and handy
  • Glare-free look due to matt chrome
  • High industrial quality for heavy continuous stress

Feature:

  • Head height 1 [mm]: 15 mm
  • Head height 2 [mm]: 8,2 mm
  • Head width 1 [mm]: 36,0 mm
  • Head width 2 [mm]: 56,5 mm
  • Material: 31CrV3
  • Mouth position 1: 15°
  • Ring angle: 15°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total height [mm]: 24 mm
  • Total length [mm]: 300 mm
  • Total width [mm]: 55 mm
  • Width across flats 1 [AF]: 1″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart