Safety Knife SECUNORM 610 XDR with TRAPEZOID BLADE 160099 , 1 PCE

Article no.: 610002.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 610002.02
EAN / GTIN 4002632804236
Manufacturer number 610002.02
L-Number L60170 928

Description

Description:

Doing the dirty work. With stainless, rounded-tip trapezoid blade.
The SECUNORM 610 XDR is the first universal bag opener that cuts efficiently AND safely. Use it to open bags of any kind and thickness, and any content. XDR means eXtra Dirt Resistant, i.e., even dusty, liquid or sticky contents won’t stop the safety knife. The blade automatically retracts after cutting on releasing the lever. Users are then also resistant – resistant to cutting injuries.
  • Basic material:
    Aluminium + Metal detectable plastic
  • Dirt protection
    The SECUNORM 610 XDR's open design has several benefits. Dust and other particles won't stick and moveable parts stay moveable. The lever and blade retraction features then continue to function even under the most difficult conditions.
  • Easy to clean
    Extra tough dirt is also no problem! Open the lever downwards to expose the components. Everything can now be cleaned as required, e.g., with compressed air, water or acetone. But remove the blade first!
    TRAPEZOID BLADE NO. 160099 is ideal for single-layer film and paper bags. Stronger materials with increased cutting resistance can also be cut quickly and safely. 2-times usuable blade.
  • Practical 3-in-1 lever
    The bag opener is one of MARTOR's highly ergonomic squeeze-grip knives. The lever is smooth and finger-light to operate. It can be securely locked in place or folded out of the handle for blade changing.
  • Robust and detectable
    Advanced ergonomics are not the only special features of the SECUNORM 610 XDR. The aluminium, unpainted handle and plastic components are also very robust for professional use. All parts are stainless and metal detectable.

Feature:

  • Handle: Squeeze-grip
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 18 mm
  • Main cutting materials: Bagged goods, Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Foam, polystyrene, Felt, Fleece, Tape, Textile, material, Layers of foil or paper, Coated film, Laminated film, Yarn, cord
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Aluminium + Metal detectable plastic
  • soft grip: no
  • Metal detectable: yes
  • Mounted blade: 160099.70
  • Optional blade: 60099.70, 160060.62, 60095.70, 98.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): yes
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart