multicraft screwdriver for slotted screws

Article no.: 6100.00-70
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6100.00-70
EAN / GTIN 7610733072477
Manufacturer number PB 6100.00-70

Description

Description:

  • multicraft screwdrivers
  • for slotted screws
  • for the toughest jobs in industry, garages and repair shops
  • parallel tip, optimum transmisson of force, no cam-out
  • convex handle, structured surface, ensures a firm grip also in oily hands
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 70 mm
  • Blade thickness: 0.3 mm
  • Blade width: 2 mm
  • Diameter: 2.5 mm
  • For metal screws M: 1.2 mm
  • Full length screwdriver: 140 mm
  • Profile: for slotted screws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart