Forearm protection uvex unidur sleeve Sizes L

Article no.: 6097309
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 65.70 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cut-resistant gloves

Identification & Classification

Article number 6097309
Copy
EAN / GTIN 4048612062166
Copy
Manufacturer number 6097309
Copy
L-Number L01690 39
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The thin uvex unidur sleeve C forearm protector protects against cuts, abrasions and lacerations in dry working environments. The combination of the upper materials HPPE, glass fibre and polyamide make the forearm protection particularly hard-wearing and flexible at the same time. The hook-and-loop fastener enables a customised fit, ensuring a high level of wearer comfort.

Feature:

  • Type of product: Forearm protection
  • Product name: uvex unidur sleeve
  • Product type: Cut-resistant gloves
  • Colour (filter): grey
  • Version: Not specified
  • Coating: without coating
  • Size: L
  • Reuse: Reusable (R)
  • Outer material: High performance polyethylene (HPPE)/glass fibre/polyamide (PA)

Downloads & documents

Services & product advisors

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart