PENTA 24N119NF010RS IC908 Pentagonal Inserts for Parting and Precision Grooving Next to High Shoulder Applications

Article no.: 6095473
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6095473
EAN / GTIN 7291075215434
Manufacturer number 6095473
L-Number L24080 170

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Depth Maximum (CDX) 2 mm, Cutting Width (CW) 1.19 mm

Feature:

  • Chip Breaker Type K
  • Corner Radius (RE) 0.1 mm
  • Cutting Depth Maximum (CDX) 2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 1.19 mm
  • Functional Width (WF) 1.4 mm
  • Max. Grooving Feed (fg(max)) 0.06 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart