Double ended midget spanner 10 mm

Article no.: 6094710
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6094710
EAN / GTIN 4010886609477
Manufacturer number 6094710
L-Number L60160 2113

Description

Description:

  • Jaws set at 15° and 75°
  • GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
  • Vanadium steel 31CrV3, heads fine ground, chrome plated

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 3,1 mm
  • Head width 1 [mm]: 20,2 mm
  • Material: Chrome-vanadium steel 31CrV3
  • Mouth position 1: 15°
  • Mouth position 2: 75°
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 103,8 mm
  • VDE certified: no
  • Width across flats [mm]: 10x10
  • Width across flats 1 [mm]: 10
  • Width across flats 2 [mm]: 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart