Double ended midget spanner 9 mm

Article no.: 6094630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6094630
    EAN / GTIN 4010886609460
    Manufacturer number 6094630
    L-Number L60160 2112

    Description

    Description:

    • Jaws set at 15° and 75°
    • GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
    • Vanadium steel 31CrV3, heads fine ground, chrome plated

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 3,1 mm
    • Head width 1 [mm]: 20,2 mm
    • Material: Chrome-vanadium steel 31CrV3
    • Mouth position 1: 15°
    • Mouth position 2: 75°
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 103,8 mm
    • VDE certified: no
    • Width across flats [mm]: 9x9
    • Width across flats 1 [mm]: 9
    • Width across flats 2 [mm]: 9

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart