PENTA 24N080NF010LS IC908 Pentagonal Inserts for Parting and Precision Grooving Next to High Shoulder Applications

Article no.: 6094304
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6094304
EAN / GTIN 7291075215366
Manufacturer number 6094304
L-Number L24080 156

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.1 mm, Cutting Depth Maximum (CDX) 1.6 mm, Cutting Width (CW) 0.8 mm

Feature:

  • Chip Breaker Type K
  • Corner Radius (RE) 0.1 mm
  • Cutting Depth Maximum (CDX) 1.6 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width (CW) 0.8 mm
  • Functional Width (WF) 1.6 mm
  • Max. Grooving Feed (fg(max)) 0.05 mm/rev
  • Min. Grooving Feed (fg(min)) 0.03 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart