Combination spanner set 12 pcs UD profile 10-32 mm

Article no.: 6093150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6093150
EAN / GTIN 4010886609316
Manufacturer number 6093150
L-Number L60160 160

Description

Description:

  • Practical composition
  • With same size each end
  • Ring 15° angled, with UD profile - for gentle power transmission
  • Mouth position 15°, precisely ground to exact nominal dimension for optimum contact surfaces

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Ring angle: 15°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart