Combination spanner UD profile 29 mm

Article no.: 6092690
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6092690
EAN / GTIN 4010886609262
Manufacturer number 6092690
L-Number L60160 859

Description

Description:

  • Acc. to DIN 3113, Form A, ISO 3318, ISO 7738
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • Carefully forged and professionally machined
  • Slim jaw and jaw walls make this spanner lighter overall
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Ring: 15° offset from shaft, with UD profile for gentle transmission of force
  • Overloading indicated by deformation
  • Secure grip thanks to hollow shaft - very ergonomic and handy
  • Glare-free look due to matt chrome
  • Designed for universal use
  • Top-grade industrial quality for the hardest of continuous use
  • Size 3 to 5.5 with hexagonal ring, from 6mm with UD profile
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 16,5 mm
  • Head height 2 [mm]: 8,8 mm
  • Head width 1 [mm]: 41,5 mm
  • Head width 2 [mm]: 61,5 mm
  • Material: 31CrV3
  • Mouth position 1: 15°
  • REACH registration available: no
  • Ring angle: 15°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Total length [mm]: 330 mm
  • VDE certified: no
  • Weight [lbs]: 0.870 lbs
  • Width across flats 1 [mm]: 29

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart