PENTA 24N250J020 IC908 Precision Grooving Pentagonal Full Radius Inserts for Soft Materials

Article no.: 6092476
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie PENTACUT
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 6092476
EAN / GTIN 7291075486032
Manufacturer number 6092476
L-Number L24080 391

Description

Description:

  • Parting Off Indexable Inserts
  • Corner Radius (RE): 0.2 mm
  • Cutting Depth Maximum (CDX): 5 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE): 0.2 mm
  • Corner Radius Tolerance (+/-): (RETOL): 0.05 mm
  • Cutting Depth Maximum (CDX): 5 mm
  • Max. Grooving Feed (fg(max):): 0.16 mm/rev
  • Min. Grooving Feed (fg(min):): 0.06 mm/rev

Suitable products

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart