Hand carts hot-dip galvanised

Article no.: 6091L
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6091L
EAN / GTIN 4017976160917
Manufacturer number 6091L

Description

Version:

disassembled

Description:

Light hand cart made of tubular steel, welded and galvanised. Suitable for outdoor area. Shaft can be screwed on. Platform made of water-resistant plywood boards. Wheels with pneumatic tyres. Hubs with roller bearings. Flat packed for easy self assembly.

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 690
Width of usable platform (mm): 356
Total length (mm): 1381
Total width (mm): 596
Total height (mm): 777
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart