Combination spanner set 12 pcs UD profile 6-19 mm

Article no.: 6091530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6091530
EAN / GTIN 4010886609156
Manufacturer number 6091530
L-Number L60160 473

Description

Description:

  • Practical composition
  • With same size each end
  • Ring 15° angled, with UD profile - for gentle power transmission
  • Mouth position 15°, precisely ground to exact nominal dimension for optimum contact surfaces

Feature:

  • Contents (number of pieces): 12 pcs.
  • Material: Chrome vanadium steel 31CrV3
  • Net weight [kg]: 0,686 kg
  • Standard: DIN 3113 - Form AISO 3318ISO 7738
  • Surface: chrome-plated
  • REACH registration available: no
  • Ring profile: UNIT-DRIVE
  • Ring angle: 15°

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart