Combination spanner UD profile 30 mm

Article no.: 6091290
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6091290
    EAN / GTIN 4010886609125
    Manufacturer number 6091290
    L-Number L60160 828

    Description

    Description:

    • Acc. to DIN 3113, Form A, ISO 3318, ISO 7738
    • Chrome-vanadium steel 31CrV3, chrome-plated
    • Carefully forged and professionally machined
    • Slim jaw and jaw walls make this spanner lighter overall
    • Jaw: ground precisely to exact nominal size for optimum contact areas
    • Ring: 15° offset from shaft, with UD profile for gentle transmission of force
    • Overloading indicated by deformation
    • Secure grip thanks to hollow shaft - very ergonomic and handy
    • Glare-free look due to matt chrome
    • Designed for universal use
    • Top-grade industrial quality for the hardest of continuous use
    • Size 3 to 5.5 with hexagonal ring, from 6mm with UD profile
    • * not standardised

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 17 mm
    • Head height 2 [mm]: 9 mm
    • Head width 1 [mm]: 43.0 mm
    • Head width 2 [mm]: 63 mm
    • Material: 31CrV3
    • Mouth position 1: 15°
    • REACH registration available: no
    • Ring angle: 15°
    • Ring profile: UNIT-DRIVE
    • Surface: chrome-plated
    • Total height [mm]: 27 mm
    • Total length [mm]: 340 mm
    • Total width [mm]: 62 mm
    • VDE certified: no
    • Weight [lbs]: 0.940 lbs
    • Width across flats 1 [mm]: 30

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart