Double box-end wrench ∙ Outside TORX® profile ∙ Size E20, E24

Article no.: 609-E20XE24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 609-E20XE24
EAN / GTIN 4000896024698
Manufacturer number 609-E20XE24
L-Number L60140 789

Description

Description:

  • Straight design
  • Surface: chrome-plated, head polished
  • Made in Germany
  • Output: Outside TORX® profile
  • Wrench size: ∙ E20, E24
  • Dimensions / length: 224 mm
  • Net weight: 0.17 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart