PENTA 24N157J079RS IC908 Parting and Precision Grooving Pentagonal Inserts for Next to High Shoulder Applications

Article no.: 6080638
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6080638
EAN / GTIN 7291075451245
Manufacturer number 6080638
L-Number L24080 144

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.79 mm, Cutting Depth Maximum (CDX) 3 mm

Feature:

  • Chip Breaker Type J
  • Corner Radius (RE) 0.79 mm
  • Cutting Depth Maximum (CDX) 3 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 1.2 mm
  • Max. Grooving Feed (fg(max)) 0.12 mm/rev
  • Min. Grooving Feed (fg(min)) 0.04 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart