Safety gloves HexArmor 60706 Sizes 7

Article no.: 6070607
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6070607
EAN / GTIN 810070600853
Manufacturer number 6070607

Description

Description:

The HexChem® 7061 offers a unique combination of high cut protection and chemical protection. The internal, cut-resistant fibers enable a high degree of sensitivity. In addition, the new grip, coating on the palm guarantees exceptional grip., *, Properties:, Excellent fit, Best oil grip, flexibility and grip, *, Product name: HexChem® 7061, Sizes: 7, 8, 9, 10, 11, EN: 374 (JKLMOT), 388 (4 X 4 1 D), LENGTH: 35 cm, design: Cuff, fully coated, lining: Steel, PES, PA, Coating: NBR (nitrile rubber), color: Petrol/black, resistance: Good resistance to grease, mineral oils and many, chemicals

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart