Half round file ceramic bonded 13x150 mm 89A MEDIUMA240

Article no.: 607
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 38.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification & Classification

Article number 607
Copy
EAN / GTIN 9003170006071
Copy
Manufacturer number 607
Copy
L-Number L50140 1013
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The half-round file is used in particular for the efficient processing of tools in the wood and machine industry. Files made of silicon carbide are mainly used for carbide or carbide-tipped tools and have a grey-green colour. Orange coloured files are mainly used for all types of steel and stainless steel. The different grit sizes allow you to customise your tool to suit your application.

Feature:

  • Shape: 9040 HALF-ROUND FILE
  • Vs /max: 35 m/s
  • Specification : 89AMITTEL
  • Dimension (D x L): 13 x 150 mm
  • Container diameter: 13 mm
  • Thickness: 150 mm
  • Grit size: 240

Advantage:

  • Individual application
  • Top results
  • Wide range

Application:

  • For machining tools made of steel, stainless steel and carbide in the wood and machine industry
  • Grey-green colouring: For carbide or carbide-tipped tools Orange colouring: Mainly for all types of steel and stainless steel

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart