MICRO-TECH® hacksaw frame

Article no.: 607.MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hacksaw frame

Identification numbers & Classifications

Article number 607.MT
EAN / GTIN 3148511885086
Manufacturer number 607.MT
L-Number L60130 3471

Description

Description:

  • Fits well in the hand. Body made of lacquered zamak
  • very light, for small jobs on plastic, wood, metal
  • Supplied with one saw blade, 150 mm
  • Overall length: 262 mm

Feature:

  • L [mm]: 262
  • [g]: 14

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart