Adapter set ∙ 4-pieces

Article no.: 606/4SPC
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 606/4SPC
EAN / GTIN 4000896127399
Manufacturer number 606/4SPC
L-Number L60140 899

Description

Description:

Application:
Ratcheting combination wrench
  • With retaining knob
4 pieces, contents:
  • 3 ratcheting combination wrench adapters with retaining knob
    • 10 mm outside hexagon to 6.3 mm (14″) outside square
    • 13 mm outside hexagon to 10 mm (38″) outside square
    • 19 mm outside hexagon to 12.5 mm (12″) outside square
  • 1 bit adapter
    • 10 mm outside hexagon to 6.3 mm (14″) inside hexagon
  • Number of tools: 4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart